Beli solid marker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Mulai

    Rp61.900

    SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Deskripsi:
    Tough Industrial Marker for high temperature.Paint in solidified stick form.Handy with no need of solvent or brush.No messy dripping of paint even when applying with an extended upright hand with face upward.Removable with normal spirits or thinner.Ideal for tough industrial marking on iron, steel, concrete, wood, rubber, paper, leather, glass, vinyl and so on.Working temperature range (-10°C ~ 200°C).Available in 8 regular colors and 3 fluorescent colors.
    atribut:
    • Material Barrel: PP
    • Cap Material: PP
    • Material Inner Cap: PP
    • Product Size(mm): 132
  2. SAKURA COLOR PRODUCTS Solid Marker
    Mulai

    Rp58.900

    SAKURA COLOR PRODUCTS Solid Marker
    Deskripsi:
    "I can write right away. No more mess. No need to brush or brush brushes. No need to clean up after the brush or plate. You can write even when the brush is facing up. No splashes of paint stain clothes and hands. Easy to work with. Writes on Kent paper and colored paper. The rear screw can be rotated (feed) to use it all the way through. For checking marks on iron, steel, wood, synthetic resin, glass, rubber, leather, and paper For checking marks on construction and industrial materials Marks and names on outdoor equipment For repairing peeling paint and scratches (automobiles, tin, building materials, sashes, gates, fences) Bolt and tapping marks Marking on tires and wheels"
    atribut:
    • Line Width: Medium Character
    • Product Type: Disposable Main Body
    • Ink: Oil-Based Alcohol Pigment
  3. LACO Solid Paint Hot Surface Marker H Paintstick (Krayon Industri)
    49%
    Mulai

    Rp55.900

    LACO Solid Paint Hot Surface Marker H Paintstick (Krayon Industri)
    Deskripsi:
    -Marking on workpieces of a wide range of temperatures is possible.-Difficult to discolor and deteriorate, and maintains clear marking for a long time. -For marking on castings, forgings, hot coils, slabs, billets, etc.
    atribut:
    • Applicable Temperature Range: 107 to 593°C
    • Material: Pigment
  4. SAKURA COLOR PRODUCTS Marker For Steel (Fine)
    Mulai

    Rp43.900

    SAKURA COLOR PRODUCTS Marker For Steel (Fine)
    Deskripsi:
    Because of the ink's strong adhesion, it does not peel off easily even when paint is applied over it. No need to polish off marking marks, allowing paint to be applied over the top without worry. High durability of the nib. The nib does not easily wear out, eliminating the need for replacement. Nibs are less likely to be crushed, preventing clogging. Hard to bleed. Bleeding does not occur when the top coat of paint is applied, eliminating the need for re-coating or reapplication of the top coat. Can be used for writing fine characters on pipes, etc. Oil-based pigment, opaque tone. Mark checking on iron, steel, wood, synthetic resin, glass, and rubber. Marks on construction and industrial materials. For shipbuilding, bridges, steel frames, construction, orphan sites, etc. *Not ink refillable.
    atribut:
    • Line Width: Fine Point
    • Ink: Oil-Based Alcohol Pigment
    • Length (mm): 15
    • Height (mm): 15
    • Width (mm): 142
  5. SAKURA COLOR PRODUCTS Solid Marker for Low Temperature (Spidol Padat)
    Mulai

    Rp91.900

    SAKURA COLOR PRODUCTS Solid Marker for Low Temperature (Spidol Padat)
    Deskripsi:
    Does not need to be mixed like paint and does not require brushes or brushes. It can be written in the warehouse, even in ultra-low temperature warehouses. For marking in low and ultra-low temperature warehouses; for marking tires, holes, outdoor building materials, and nameplates; for checking marks on iron, steel, wood, synthetic resin, glass, rubber, leather, and paper; for marking in low temperature environments below -10°C.
    atribut:
    • Material: Oil-Based Alcohol Pigment Ink
    • Overall Length (mm): 135 (Including Cap)
    • Diameter (mm): Ø12
    • Suitable Temperature (°C): (Range) -40-100
    • Font size: Medium Character
  6. SAKURA Marker Solid Paint
    Mulai

    Rp91.900

    SAKURA Marker Solid Paint
    Deskripsi:
    - Writable up to 150 degrees on heating surface
    atribut:
    • Color: blue
    • Character Size: Chinese characters
    • Ink: Oil-based alcohol pigment
    • Body: PP, POM
    • Applicable Temperature Range (°C): -10~200
  7. Cherry Blossom Solid Paint (Spidol)
    Mulai

    Rp58.900

    Cherry Blossom Solid Paint (Spidol)
    atribut:
    • Character Size: Chinese characters
    • Ink: Oil-based alcohol pigment
    • Body: PP, POM
    • Applicable Temperature Range (°C): -10~200
  8. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  9. KOKUYO Map Kertas Flat PP Resin Baffle (Map File)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    KOKUYO Map Kertas Flat PP Resin Baffle (Map File)
    Deskripsi:
    It is light and durable. . Since it is made of PP, it can repel water and wipe off dirt.  .Binding hole spacing / 80 mm pitch.  . Cover / foamed PP sheet.
    atribut:
    • Recycled Materials Utilization Rate (% ): Front cover: foam R-PP 40%, binding holder holding plate, sliding piece: R-PS 100%
    • Material: Binding tool material / holding plate, sliding piece: R-PS
    • Across Back (mm): 20
    • Capacity: 150 sheets
    • Cover Material: Foamed R-PP
    • Filing Thickness (mm): 15
    • Green Purchasing Law: Conform
    • Hole Intervals (mm): 80
    • Number of Holes: 2
  10. SAKURA COLOR PRODUCTS Marker For Steel (Medium)
    Mulai

    Rp87.900

    SAKURA COLOR PRODUCTS Marker For Steel (Medium)
    Deskripsi:
    Because of the ink's strong adhesion, it does not peel off easily even when paint is applied over it. Marking marks do not need to be polished off, and paint can be applied over them without worry. High durability of the nib. The nib does not easily wear out, eliminating the need for replacement. Nibs are less likely to be crushed, preventing clogging. Hard to bleed. Bleeding does not occur when a top coat of paint is applied, eliminating the need for re-coating or reapplication of a second top coat. Refillable ink and replaceable nibs are economical. Oil-based pigment, opaque tone. Mark check on iron, steel, wood, synthetic resin, glass, and rubber. Marks on construction and industrial materials. For shipbuilding, bridges, steel frames, construction, orphan sites, etc.
    atribut:
    • Line Width: Medium Character
    • Ink: Oil-Based Alcohol Pigment
    • Length (mm): 27
    • Height (mm): 27
    • Width (mm): 151
  11. SAKURA Marker Steel Marker
    Mulai

    Rp54.900

    SAKURA Marker Steel Marker
    Deskripsi:
    Spidol marker permanen untuk membuat garis pada besi
    atribut:
    • Ink Color: White
    • Ink Type: Permanent
  12. Snowman CP-12 Paint Marker
    Rating:
    100% of 100
    (18)
    Mulai

    Rp15.900

  13. Joyko Scissor SC Series (Gunting)
    Rating:
    99% of 100
    (29)
    Mulai

    Rp5.900

    Joyko Scissor SC Series (Gunting)
    atribut:
    • Blade Material: Stainless Steel
  14. MARKAL Permanent Industrial Paint Crayon
    Mulai

    Rp90.900

    MARKAL Permanent Industrial Paint Crayon
    Deskripsi:
    General purpose paint crayons create durable markings on a wide variety of surfaces. They are commonly used in industrial settings to mark rough, rusty, or dusty parts and surfaces.
    atribut:
    • Marking Tool Base Material: Paint
  15. King Jim Toffy Document File
    Mulai

    Rp129.900

    King Jim Toffy Document File
    atribut:
    • Size: A4
    • Pockets: 13
    • Back Width (mm): 33
    • Height (mm): 330
    • Cover Material: PP
    • Width (mm): 240
  16. Meiji Air Dusters
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  17. LACO Solid Paint Hot Surface Marker HT Paintstick (Spidol Padat)
    Mulai

    Rp129.900

    LACO Solid Paint Hot Surface Marker HT Paintstick (Spidol Padat)
    Deskripsi:
    -Marking on workpieces of a wide range of temperatures is possible.-Difficult to discolor and deteriorate, and maintains clear marking for a long time. -For marking on high-temperature hot coils, slabs, billets, etc.
    atribut:
    • Applicable Temperature Range: 204 to 871°C
    • Material: Pigment
  18. SAKURA Marker Spidol Besi Ekstra Tebal (Spidol)
    Mulai

    Rp109.900

    SAKURA Marker Spidol Besi Ekstra Tebal (Spidol)
    atribut:
    • Ink: Oil-based alcohol pigment
    • Product Type: Disposable Body
  19. Zebra Tapri Clip Ballpoint Pen 0.7 (Pulpen / Bolpoin)
    Mulai

    Rp17.900

    Zebra Tapri Clip Ballpoint Pen 0.7 (Pulpen / Bolpoin)
    Deskripsi:
    Long refill / movable binder clip that allows you to write a lot
    atribut:
    • Mechanism: Knock type
    • Overall Length (mm): 143
    • Series: Tapuri clip
    • Mass (g): 10.8
    • Eco Mark Certification Number: 17 112 185
    • Ink: Oily dye
    • Ink Color: Black
    • Pen Refills: H-0.7 core
    • Quantity (pcs): 1
    • Shank Diameter (mm): 11.4
    • Tip Size (mm): 0.7
  20. SAKURA COLOR PRODUCTS Building Solid Marker Replacement Core
    Mulai

    Rp81.900

    SAKURA COLOR PRODUCTS Building Solid Marker Replacement Core
    Deskripsi:
    Refill for architectural solid markers. Sprays well on wet surfaces and will not run off with rain or water.
    atribut:
    • Product Type: Refill Lead
    • Suitable Temperature (°C): 14732
    • Finish Material: Wax / Pigment
Daftar Harga solid marker Terbaru November 2026
SAKURA COLOR PRODUCTS Solid Marker for High TemperatureRp61.900
SAKURA COLOR PRODUCTS Solid MarkerRp58.900
LACO Solid Paint Hot Surface Marker H Paintstick (Krayon Industri)Rp55.900
SAKURA COLOR PRODUCTS Marker For Steel (Fine)Rp43.900
SAKURA COLOR PRODUCTS Solid Marker for Low Temperature (Spidol Padat)Rp91.900
SAKURA Marker Solid PaintRp91.900
Cherry Blossom Solid Paint (Spidol)Rp58.900
Non Brand International Voltage ConverterRp699.900
KOKUYO Map Kertas Flat PP Resin Baffle (Map File)Rp44.900
SAKURA COLOR PRODUCTS Marker For Steel (Medium)Rp87.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)